Shipping Bottle, HDPE, 250 mL, PK72
Mfr # 2199-0008
Zoro # G322576723
product price: $341.99
/pk 72, $4.75/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2199-0008
Zoro #
G322576723
UPC #
-
Country of Origin
United States
Description
Shipping Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type VI, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.