Spigot, H
Mfr # 6422-0010
Zoro # G3950184
product price: $72.29
/eaKey Features
Closure Material
Polyethylene
Autoclavable
Yes
Closure Type
Spigot
Basic Material
Plastic
Body Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6422-0010
Zoro #
G3950184
UPC #
-
Country of Origin
China
Details
Item
Spigot
Closure Material
Polyethylene
Autoclavable
Yes
Closure Type
Spigot
Basic Material
Plastic
Body Material
Polyethylene
Description
Spigot, Body Material Polyethylene, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric Not Applicable, Capacity - English Not Applicable, Handle Style Not Applicable, Includes Closure Not Applicable, Closure Type Spigot, Closure Material Polyethylene, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric Not Applicable, Screw Closure Size Not Applicable, Body Color Not Applicable, Shape Not Applicable, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.