Zoro Homepage

Square Wide Mouth HDPE Bottle with 63 mm Closure, 1000 mL (32 oz), PK6

  • Mfr # 2114-0032

  • Zoro # G1585509


product price: $153.99
/pk 6, $25.67/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Square
Standards
FDA CFR 21
Screw Closure Size
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2114-0032
Zoro #
G1585509
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
63 mm
Neck Inside Diameter - Metric
53 mm
Body Diameter - Metric
68 mm
Overall Height - Metric
181 mm
Overall Width - Metric
95 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Square
Standards
FDA CFR 21
Pre-Cleaned
None
Special Features
Leakproof When Used with Nalgene Closures, Manufactured from Non-Toxic Materials
Sterile/Non-Sterile
Non-Sterile
Closure Color
Natural
Basic Material
Plastic
Graduated
No
Closure Liner Material
Unlined
Closure Type
Screw On
Includes Label
Yes
Capacity - English
32 fl oz
Bottle Type
Storage
Numbers of Bottles Included
24
USP Specification
Type VI
Body Material
HDPE
Capacity - Metric
1 L
Body Color
Natural
Clarity
Transparent
Closure Included
Yes

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 181 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.