Zoro Homepage

Sterile PETG Square Media Bottles w, PK6

  • Mfr # 2019-2000

  • Zoro # G2932752


product price: $204.99
/pk 6, $34.17/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Graduated
Yes
Bottle Type
Media
Capacity - Metric
2 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2019-2000
Zoro #
G2932752
UPC #
-
Country of Origin
China

Dimensions

Body Diameter - Metric
116 mm
Mouth Size
Narrow
Overall Height - Metric
271 mm
Screw Closure Size
53B

Details

Autoclavable
No
Item
Bottle
Sterile/Non-Sterile
Non-Sterile
Graduated
Yes
Bottle Type
Media
Capacity - Metric
2 L
Closure Liner Material
Unlined
Pre-Cleaned
None
Numbers of Bottles Included
12
Closure Included
Yes
Capacity - English
0.5 gal
Clarity
Transparent
Body Color
Clear
Closure Color
White
Body Material
PETG

Description

Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 116 mm, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 0.5 gal, Overall Height - Metric 271 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53B, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.