Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sterile Square PETG Media Bottle with 20-415 Closure, 30 mL (1 oz), PK280

  • Mfr # 342020-0030

  • Zoro # G1346845


product price: $808.99
/pk 280, $2.89/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Shape
Square
Screw Closure Size
20-415 mm
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342020-0030
Zoro #
G1346845
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20-415 mm
Overall Height - Metric
64 mm
Body Diameter - Metric
68 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
14 mm
Minimum Screw Closure Size
20 mm

Details

Item
Media Bottle
Closure Material
HDPE
Autoclavable
No
Shape
Square
Sterile/Non-Sterile
Sterile
Standards
SAL 10-6
Special Features
Leakproof, Transparency and Reduced Permeability to CO2 and O2
Pre-Cleaned
None
Capacity - English
1 fl oz
Body Material
PETG
Closure Color
Natural
Basic Material
Plastic
Clarity
Transparent
Graduated
Yes
Closure Included
Yes
Capacity - Metric
30 mL
Bottle Type
Storage
USP Specification
Type VI
Closure Liner Material
Unlined
Numbers of Bottles Included
280
Body Color
Clear

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 64 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.