Shop NALGENE

Storage Bottle, FEP, 115 mm H

  • Mfr # 1600-0004
  • Zoro # G3710105

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Closure Material
ETFE
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Glassware Class
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1600-0004
Zoro #
G3710105
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
24 mm
Neck Inside Diameter - Metric
17 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow
Overall Height - Metric
115 mm
Body Diameter - Metric
46 mm

Details

Item
Storage Bottle
Closure Material
ETFE
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Glassware Class
Not Rated
Standards
CCD 077, EN-8-1007-22-0912, SW-CDC-001501
Sterile/Non-Sterile
Non-Sterile
Special Features
Chemical-Resistant, Corrosion-Resistant
Clarity
Clear
Nominal Capacity - English
4.23 gal
Capacity - Metric
125 mL
Closure Included
Yes
Closure Color
Natural
Capacity - English
4 fl oz
Basic Material
Plastic
Bottle Type
Storage
Closure Type
Screw-On
Closure Liner Material
Unlined
Numbers of Bottles Included
6
Graduated
No
Nominal Capacity - Metric
125 mL
Body Material
FEP
Body Color
Natural
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Description

Storage Bottle, Body Color Natural, Body Material FEP, Body Diameter - Metric 46 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 115 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.