Shop NALGENE

Storage Bottle, HDPE, 199 mm H, PK50

  • Mfr # 332189-0032
  • Zoro # G6049207

product price: 
$
285.99
/pk of 50, $5.72/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Pre-Cleaned
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
332189-0032
Zoro #
G6049207
UPC #
-
Country of Origin
United States
Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Special Features
Bottle and Carton are Readily Recyclable in Most Communities, Leakproof When Used with Nalgene Closures
Clarity
Clear
Graduated
No
Capacity - Metric
1 L
Basic Material
Plastic
Closure Liner Material
Unlined
Numbers of Bottles Included
50
USP Specification
Type VI
Closure Type
Screw-On
Body Color
Natural
Closure Color
Natural
Closure Included
Yes
Includes Label
Yes
Bottle Type
Storage
Body Material
HDPE
Capacity - English
32 fl oz
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
63 mm
Mouth Size
Wide
Body Diameter - Metric
91 mm
Overall Height - Metric
199 mm
Neck Inside Diameter - Metric
53 mm

Description

Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.