Shop NALGENE
See all product information
Create Account
Storage Bottle, HDPE, 199 mm H, PK6
- Mfr # 2106-0032
- Zoro # G5848401
product price:Â
$
115.99
/pk of 6, $19.33/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Standards
USP XXIII Requirements for Maximum Light Transmission, U.S. Pharmacopoeia XXIII
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2106-0032
- Zoro #
- G5848401
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- USP XXIII Requirements for Maximum Light Transmission, U.S. Pharmacopoeia XXIII
- Special Features
- Manufactured from Non-Toxic Materials
- Pre-Cleaned
- None
- Bottle Type
- Storage
- Body Color
- Amber
- Closure Color
- Amber
- Graduated
- No
- Numbers of Bottles Included
- 24
- Closure Type
- Screw-On
- Capacity - English
- 32 fl oz
- Basic Material
- Plastic
- Body Material
- HDPE
- Capacity - Metric
- 1 L
- Closure Liner Material
- Unlined
- Closure Included
- Yes
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 63 mm
- Neck Inside Diameter - Metric
- 53 mm
- Overall Height - Metric
- 199 mm
- Body Diameter - Metric
- 91 mm
- Mouth Size
- Wide
Description
Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.