Storage Bottle, HDPE, 242 mm H, PK12

  • Mfr # 2009-0064
  • Zoro # G222576908
product price: 
$
323.99
/pk of 12, $27.00/ea
Free Shipping & Returns

Key Features

USP Specification
Type VI
Graduation Increments - Metric
2,000 mL
Overall Height - Metric
242 mm
Capacity - English
64 fl oz
Nominal Capacity - English
64 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2009-0064
Zoro #
G222576908
UPC #
-
Country of Origin
United States
USP Specification
Type VI
Graduation Increments - Metric
2,000 mL
Capacity - English
64 fl oz
Nominal Capacity - English
64 oz
Closure Included
Yes
Bottle Type
Storage
Autoclavable
No
Closure Liner Material
Unlined
Graduated
No
Basic Material
Plastic
Body Color
Amber
Numbers of Bottles Included
12
Clarity
Opaque
Sterile/Non-Sterile
Non-Sterile
Shape
Rectangular
Standards
U.S. Pharmacopeia XXIII Requirements for Maximum Light Transmission
Closure Type
Screw-On
Closure Color
Amber
Special Features
Leakproof, Manufactured from Non-Toxic Materials
Item
Storage Bottle
Nominal Capacity - Metric
2 L
Individually Wrapped
Not Individually Wrapped
Body Material
HDPE
Pre-Cleaned
None
Capacity - Metric
2 L
Closure Material
Polypropylene
Front Closure
Screw-On

Dimensions

Overall Height - Metric
242 mm
Mouth Size
Wide
Body Diameter - Metric
152.4 mm
Overall Width - Metric
84 mm
Screw Closure Size
63 mm
Neck Inside Diameter - Metric
51 mm
Overall Depth - Metric
152 mm

Description

Lab Bottle, Package Quantity 12

Ratings & reviews