Shop NALGENE
See all product information
Create Account
Storage Bottle, HDPE, 338 mm H
- Mfr # 2125-4000
- Zoro # G3714147
product price:Â
$
90.89
/ea
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Screw Closure Size
83B
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2125-4000
- Zoro #
- G3714147
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Closure Size
- 83B
- Body Diameter - Metric
- 155 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 338 mm
Description
Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 155 mm, Bottle Type Storage, Capacity - Metric 4 L, Capacity - English 1 gal, Overall Height - Metric 338 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 83B, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.