Storage Bottle, HDPE, 58 mm H, PK12

  • Mfr # 2002-9050
  • Zoro # G3497052
product price: 
$
21.19
/pk of 12, $1.77/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Screw Closure Size
20 mm
Special Features
Versatile and Indispensable in the Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2002-9050
Zoro #
G3497052
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20 mm
Body Diameter - Metric
25 mm
Overall Height - Metric
58 mm
Neck Inside Diameter - Metric
14 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow

Details

Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Versatile and Indispensable in the Lab
Glassware Class
Not Rated
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Bottle Type
Storage
Closure Type
Screw-On
Basic Material
Plastic
Clarity
Clear
Body Material
HDPE
Nominal Capacity - Metric
125 mL
Graduated
No
Closure Included
Yes
USP Specification
Type VI
Numbers of Bottles Included
72
Capacity - Metric
15 mL
Nominal Capacity - English
4.23 gal
Capacity - English
0.5 fl oz
Body Color
Natural
Includes Label
Yes
Closure Color
Natural
Closure Liner Material
Unlined
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Description

Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 25 mm, Bottle Type Storage, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 58 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews