Shop NALGENE
See all product information
Create Account
Storage Bottle, LDPE, 170 mm H, PK48
- Mfr # 382003-0016
- Zoro # G3905472
product price:Â
$
1,184.99
/pk of 48, $24.69/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Special Features
Certified to Particulate and Trace Metals Levels
Pre-Cleaned
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 382003-0016
- Zoro #
- G3905472
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Shape
- Round
- Special Features
- Certified to Particulate and Trace Metals Levels
- Pre-Cleaned
- None
- Sterile/Non-Sterile
- Non-Sterile
- Body Color
- Natural
- Body Material
- LDPE
- Bottle Type
- Storage
- Closure Type
- Screw-On
- Closure Included
- Yes
- Graduated
- No
- Closure Color
- Natural
- Clarity
- Clear
- Capacity - English
- 16.9 fl oz
- Closure Liner Material
- Unlined
- Capacity - Metric
- 500 mL
- Basic Material
- Plastic
- Numbers of Bottles Included
- 48
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 28 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 170 mm
- Neck Inside Diameter - Metric
- 21 mm
- Body Diameter - Metric
- 73 mm
Description
Storage Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 73 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.