Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bottle, Polycarbonate, 2.5 L

  • Mfr # DS2205-0250

  • Zoro # G422576739


product price: $44.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS2205-0250
Zoro #
G422576739
UPC #
-
Country of Origin
United States

Description

Storage Bottle, Body Color Clear, Body Material Polycarbonate, Body Diameter - Metric 121 mm, Capacity - Metric 2.5 L, Capacity - English 0.63 gal, Overall Height - Metric 295 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type VI, Closure Material Polypropylene, Special Features Transparent/leakproof when used with Nalgene Closures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.