Zoro Homepage

Storage Bottle, Polycarbonate, 8 L

  • Mfr # DS2205-0020

  • Zoro # G122576794


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS2205-0020
Zoro #
G122576794
UPC #
-
Country of Origin
United States

Description

Storage Bottle, Body Color Clear, Body Material Polycarbonate, Body Diameter - Metric 193 mm, Capacity - Metric 8 L, Capacity - English 2 gal, Overall Height - Metric 409 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53B, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type VI, Closure Material Polypropylene, Special Features Transparent/leakproof when used with Nalgene Closures, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.