Shop NALGENE

Storage Bottle, PPCO, 226 mm H, PK6

  • Mfr # 2126-1000
  • Zoro # G3496632

product price: 
$
366.99
/pk of 6, $61.17/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Screw Closure Size
53B
Pre-Cleaned
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2126-1000
Zoro #
G3496632
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
53B
Minimum Screw Closure Size
39 mm
Body Diameter - Metric
93 mm
Overall Width - Metric
93 mm
Mouth Size
Narrow
Overall Height - Metric
226 mm
Neck Inside Diameter - Metric
39 mm

Details

Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Special Features
Chemical-Resistant
Glassware Class
Not Rated
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
Closure Type
Screw-On
Closure Included
Yes
Body Color
Natural
Graduated
No
Nominal Capacity - Metric
1 L
Bottle Type
Storage
Numbers of Bottles Included
24
Nominal Capacity - English
1 L
Capacity - Metric
1 L
Closure Color
White
Body Material
PPCO
Clarity
Clear
Capacity - English
32 fl oz
Basic Material
Plastic
Closure Liner Material
TPE
USP Specification
Type VI
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Description

Storage Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 93 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 226 mm, Clarity Clear, Closure Included Yes, Closure Liner Material TPE, Screw Closure Size 53B, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.