Storage Bottle, PPCO, 99 mm H, PK72

  • Mfr # 2187-0004
  • Zoro # G3513475
product price: 
$
220.99
/pk of 72, $3.07/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2187-0004
Zoro #
G3513475
UPC #
-
Country of Origin
United States
Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Glassware Class
Not Rated
Special Features
Leakproof When Used with Nalgene Closures, Manufactured from Non-Toxic Materials
Capacity - English
4 fl oz
Body Material
PPCO
Closure Liner Material
Unlined
Basic Material
Plastic
Body Color
Natural
Closure Color
Natural
Nominal Capacity - Metric
125 mL
Numbers of Bottles Included
72
Clarity
Clear
Graduated
No
Closure Included
Yes
Bottle Type
Storage
Capacity - Metric
125 mL
Closure Type
Screw-On
Nominal Capacity - English
4.23 gal
USP Specification
Type VI
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
38 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Wide
Body Diameter - Metric
50 mm
Overall Height - Metric
99 mm
Neck Inside Diameter - Metric
28 mm

Description

Storage Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 50 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews