Tank Liner, 5 Gallon, PK10
- Mfr # 343050-0005
- Zoro # G4320385
product price:Â
$
374.99
/pk of 10, $37.50/ea
Free Shipping & Returns
Key Features
Length
10 1/4 in
Width
10 1/4 in
Material
LLDPE/LDPE Coex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343050-0005
- Zoro #
- G4320385
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Tank Liner
- Material
- LLDPE/LDPE Coex
Dimensions
- Length
- 10 1/4 in
- Width
- 10 1/4 in
Description
Tank Liner, Material LLDPE/LDPE Coex, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.