Test Tube Half-Rack, 36 Slots, 20mm, White
- Mfr # 5972-0020
- Zoro # G9503822
product price:Â
$
14.79
/ea
Key Features
Color
White
Material
ResMer
Height
3 11/32 in
Width
4 1/16 in
Length
5 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5972-0020
- Zoro #
- G9503822
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Test Tube Rack
- Color
- White
- Material
- ResMer
- Format
- 4x5
Dimensions
- Height
- 3 11/32 in
- Width
- 4 1/16 in
- Length
- 5 1/16 in
- Tube Size
- 20mm
Description
Item Test Tube Rack, Material ResMer, White, Height 3 11/32 in, Length 5 1/16 in, Width 4 1/16 in, Format 4x5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.