Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Filter, 50 mm Dia, 150 mL, 0.8 um, PK12 (Discontinued)

  • Mfr # 125-0080
  • Zoro # G3950710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-0080
Zoro #
G3950710
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
50 mm
Maximum Particle Size
0.8 um

Details

Item
Disposable Filter
Autoclavable
No
Material
Cellulose Nitrate (Membrane)
Sterile/Non-Sterile
Sterile
Upper Capacity
150 mL
Receiver Capacity
150 mL
Product Type
Filter
Includes Stopper
No

Description

Disposable Filter, Product Type Filter, Diameter 50 mm, Material Cellulose Nitrate (Membrane), Includes Stopper No, Upper Capacity 150 mL, Receiver Capacity 150 mL, Maximum Particle Size 0.8 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.