Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151-4045
Zoro #
G6486254
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter
75 mm
Maximum Particle Size
0.45 um
Details
Item
Disposable Filter
Material
Nylon (Membrane)
Autoclavable
No
Includes Stopper
No
Product Type
Filter
Upper Capacity
500 mL
Sterile/Non-Sterile
Sterile
Receiver Capacity
500 mL
Description
Disposable Filter, Product Type Filter, Diameter 75 mm, Material Nylon (Membrane), Includes Stopper No, Upper Capacity 500 mL, Receiver Capacity 500 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.