Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154-0045
Zoro #
G6486263
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter
75 mm
Maximum Particle Size
0.45 um
Details
Item
Disposable Filter
Material
Nylon (Membrane)
Autoclavable
No
Upper Capacity
1 L
Receiver Capacity
500 mL
Includes Stopper
No
Sterile/Non-Sterile
Sterile
Product Type
Filter
Description
Disposable Filter, Product Type Filter, Diameter 75 mm, Material Nylon (Membrane), Includes Stopper No, Upper Capacity 1 L, Receiver Capacity 500 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.