This item is Discontinued.

No Product Image Available

Bottle, 171 mm H, Natural, 73 mm Dia, PK125 (Discontinued)

  • Mfr # 312099-0016
  • Zoro # G3915595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312099-0016
Zoro #
G3915595
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
28-415 mm
Neck Inside Diameter - Metric
21 mm
Overall Height - Metric
171 mm
Mouth Size
Narrow
Body Diameter - Metric
73 mm
Minimum Screw Closure Size
28 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
These High Density Polyethylene Bottles are a Safe, Economical Solution for Customers who Design, Assemble and Certify their Own Combination Packaging
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Standards
1.1.6 and IATA Dangerous Goods Regulations Section 5.0.2.9, 21 CFR177.1520, 49 CFR 173.27 (c)(2), ICAO Technical Instructions Part 4, ISO 13485:2016
Closure Included
Yes
Capacity - Metric
500 mL
USP Specification
Type VI
Body Color
Natural
Bottle Type
Storage
Basic Material
Plastic
Closure Color
Natural
Closure Liner Material
Unlined
Graduated
No
Capacity - English
16.9 fl oz
Clarity
Translucent
Numbers of Bottles Included
125
Body Material
HDPE

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 171 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.