Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122-0020
Zoro #
G6488424
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter
50 mm
Maximum Particle Size
0.2 um
Details
Item
Disposable Filter
Material
SFCA (Membrane)
Autoclavable
No
Graduated
Yes
Upper Capacity
115 mL
Includes Stopper
No
Product Type
Disposable Filter
Sterile/Non-Sterile
Sterile
Description
Disposable Filter, Product Type Disposable Filter, Diameter 50 mm, Material SFCA (Membrane), Includes Stopper No, Upper Capacity 115 mL, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.