Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Thermo Scientific Nunc 96-Well Cap, PK50 (Discontinued)

  • Mfr # 9503230
  • Zoro # G6487304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9503230
Zoro #
G6487304
UPC #
-
Country of Origin
Finland

Details

Item
Well Cat Mat
Material
Polypropylene
Number of Wells
96
Product Type
Well Plate
Sterile/Non-Sterile
Non-Sterile

Description

Well Cat Mat, Diameter - Metric Not Applicable, Number of Wells 96, Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Product Type Well Plate, Includes Not Applicable, Package Quantity 50

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.