Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent Amb HDPE Diagnostic Bottles, 13-415 Closure, Bulk, PK2000

  • Mfr # 312084-9125

  • Zoro # G1204955


product price: $1,751.99
/pk 2000, $0.88/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Screw Closure Size
13-415 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312084-9125
Zoro #
G1204955
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
13-415 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
8 mm
Body Diameter - Metric
16 mm
Minimum Screw Closure Size
13 mm
Overall Height - Metric
41 mm

Details

Item
Diagnostic Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Leakproof When Used with Nalgene Closures
Pre-Cleaned
None
Closure Color
Amber
Closure Included
Yes
Basic Material
Plastic
Body Color
Amber
Body Material
HDPE
Bottle Type
Storage
Capacity - English
0.13 fl oz
Closure Liner Material
Unlined
USP Specification
Type VI
Capacity - Metric
4 mL
Clarity
Translucent
Graduated
No
Numbers of Bottles Included
2,000
Closure Type
Screw On

Description

Diagnostic Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 16 mm, Bottle Type Storage, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Overall Height - Metric 41 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 13-415 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.