Zoro Homepage

Translucent Amb HDPE Diagnostic Bottles, 20-415 Closure, Bulk, PK2000

  • Mfr # 312084-9025

  • Zoro # G1204964


product price: $1,864.99
/pk 2000, $0.93/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Screw Closure Size
20-415 mm
Standards
21 CFR177.1520, ISO 13485:2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312084-9025
Zoro #
G1204964
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20-415 mm
Body Diameter - Metric
25 mm
Neck Inside Diameter - Metric
14 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm
Overall Height - Metric
45 mm

Description

Diagnostic Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 25 mm, Bottle Type Storage, Capacity - Metric 8 mL, Capacity - English 0.25 fl oz, Overall Height - Metric 45 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Closure Color Brown, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.