Utility Carriers, 9 3/4 in W
Mfr # 7134-0010
Zoro # G3921539
product price: $65.29
/eaKey Features
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Overall Length
14 5/8 in
Overall Width
9 3/4 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7134-0010
Zoro #
G3921539
UPC #
-
Country of Origin
China
Dimensions
Overall Length
14 5/8 in
Overall Width
9 3/4 in
Details
Sterile/Non-Sterile
Non-Sterile
Item
Thermo Scientific Nalgene Polypropylene
Autoclavable
Yes
Shape
Rectangular
Material
Polypropylene
Description
Thermo Scientific Nalgene Polypropylene, Material Polypropylene, Overall Height Not Applicable, Shape Rectangular, Overall Width 9 3/4 in, Overall Length 14 5/8 in, Sterile/Non-Sterile Non-Sterile, Capacity - English Not Applicable, Capacity - Metric Not Applicable, Diameter Not Applicable, Autoclavable Yes, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.