Vacuum Bottle, PPCO, 338 mm H, PK6

  • Mfr # 2126-4000
  • Zoro # G322576778
product price: 
$
480.99
/pk of 6, $80.17/ea
Free Shipping & Returns

Key Features

Overall Width - Metric
155.45 mm
Pre-Cleaned
None
Capacity - English
128 fl oz
Numbers of Bottles Included
6
Screw Closure Size
83B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2126-4000
Zoro #
G322576778
UPC #
-
Country of Origin
United States
Pre-Cleaned
None
Capacity - English
128 fl oz
Numbers of Bottles Included
6
Sterile/Non-Sterile
Non-Sterile
Graduation Increments - Metric
4,000 mL
Closure Liner Material
Unlined
Closure Type
Screw-On
Standards
21 CFR177.1520, ISO 13485:2016
Shape
Round
Special Features
Chemical-Resistant, Large Size
Closure Color
White
Clarity
Translucent
Body Material
PPCO
Graduated
No
Body Color
Natural
USP Specification
Type VI
Item
Vacuum Bottle
Basic Material
Plastic
Bottle Type
Vacuum
Autoclavable
Yes
Nominal Capacity - Metric
4 L
Nominal Capacity - English
128 oz
Individually Wrapped
Not Individually Wrapped
Capacity - Metric
4 L
Closure Included
Yes
Closure Material
Polypropylene
Front Closure
Screw-On

Dimensions

Overall Width - Metric
155.45 mm
Screw Closure Size
83B
Mouth Size
Wide
Overall Height - Metric
338 mm
Neck Inside Diameter - Metric
65 mm
Body Diameter - Metric
155 mm

Description

Heavy Duty Bottle, Package Quantity 6

Ratings & reviews