Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 1 L, 315 mm H

  • Mfr # 4001-1000

  • Zoro # G3518068


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Standards
ISO, Not Applicable
Includes
Screw Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001-1000
Zoro #
G3518068
UPC #
-
Country of Origin
United States

Dimensions

Body Diameter - Metric
119 mm
Mouth Size
Narrow
Overall Height - Metric
315 mm

Details

Item
Volumetric Flask
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Standards
ISO, Not Applicable
Includes
Screw Cap
Special Features
Gravimetrically Calibrated Individually to Contain/to Deliver at 20 Degrees C, Leak-Resistant, No Meniscus to Confuse Readings
Glassware Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Capacity - Metric
1 L
Tolerance
0.60 mL
Basic Material
Plastic
Body Color
Clear
Body Material
Polymethylpentene
Neck Style
Straight
Number of Flasks Included
1
Closure Type
Screw On
Closure Color
Clear
Flask Type
Volumetric
Capacity - English
33.81 fl oz
ASTM Specification
E288
Graduated
Yes
Clarity
Transparent

Description

Volumetric Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Volumetric, Overall Height - Metric 315 mm, USP Specification Not Applicable, Tolerance 0.60 mL, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Closure Material Polypropylene, Body Material Polymethylpentene, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.