Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 250 mL, 226 mm H

  • Mfr # 4000-0250

  • Zoro # G3922823


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Tolerance
0.24 mL
Includes
Screw Cap
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-0250
Zoro #
G3922823
UPC #
-
Country of Origin
China

Dimensions

Body Diameter - Metric
76 mm
Overall Height - Metric
226 mm
Mouth Size
Narrow

Details

Flask Type
Volumetric
Tolerance
0.24 mL
Includes
Screw Cap
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Item
Volumetric Flask
Includes Closure
Yes
Special Features
Gravimetrically Calibrated Individually to Contain/to Deliver at 20 Degrees C, No Meniscus to Confuse Readings, Oval Marking Spot, Wear-Resistant Printing
Closure Color
Clear
Closure Type
Screw On
Clarity
Transparent
Number of Flasks Included
1
Standards
ISO, Not Applicable
Shape
Round
Neck Style
Straight
Closure Material
Polypropylene
ASTM Specification
E288
Glassware Class
Not Rated
Graduated
Yes
Body Material
Polypropylene
Capacity - Metric
250 mL
Basic Material
Plastic
Body Color
Clear
Capacity - English
8.45 fl oz

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 226 mm, USP Specification Not Applicable, Tolerance 0.24 mL, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Closure Material Polypropylene, Body Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.