Zoro Homepage

Wash Bottle, 60 mL, 38.61 mm Dia, PK12

  • Mfr # 2411-0060

  • Zoro # G6076717


product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Spout Style
Standard Spout
Imprinting
No Imprinting
Vented/Nonvented
Nonvented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2411-0060
Zoro #
G6076717
UPC #
-
Country of Origin
United States

Dimensions

Mouth Size
Narrow
Body Diameter
38.61 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Spout Style
Standard Spout
Imprinting
No Imprinting
Vented/Nonvented
Nonvented
Capacity - Metric
60 mL
Capacity - English
2.02 fl oz
Closure Color
Clear
Closure Style
Spout
Body Material
LDPE
Clarity
Transparent
Numbers of Bottles Included
12
Product Type
Dispenser Bottle
Closure Included
Yes
Basic Material
Plastic

Description

Wash Bottle, Capacity - Metric 60 mL, Imprinting No Imprinting, Capacity - English 2.02 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Dispenser Bottle, Body Diameter 38.61 mm, Closure Color Clear, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Spout, Numbers of Bottles Included 12, Standards Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.