Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide-Mouth Lab Quality Amber HDPE, PK12

  • Mfr # 2106-0001

  • Zoro # G2934049


product price: $54.79
/pk 12, $4.57/ea

Key Features

Sterile/Non-Sterile
Non-Sterile
Special Features
Manufactured from Non-Toxic Materials
Autoclavable
No
Mouth Size
Wide
Closure Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106-0001
Zoro #
G2934049
UPC #
-
Country of Origin
China

Dimensions

Mouth Size
Wide
Body Diameter - Metric
34 mm
Overall Height - Metric
63 mm
Screw Closure Size
28 mm
Neck Inside Diameter - Metric
21 mm

Details

Item
Bottle
Sterile/Non-Sterile
Non-Sterile
Special Features
Manufactured from Non-Toxic Materials
Autoclavable
No
Closure Included
Yes
Closure Type
Screw On
Pre-Cleaned
None
Graduated
No
Numbers of Bottles Included
72
Body Material
HDPE
Closure Color
Amber
Bottle Type
Storage
Body Color
Amber
Basic Material
Plastic
Closure Liner Material
Unlined
Closure Material
Polypropylene
Capacity - English
1 fl oz
Capacity - Metric
30 mL
Standards
Comply with USP XXIII Requirements for Maximum Light Transmission, Meets U.S. Pharmacopoeia 23 Requirements
Shape
Round

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 34 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 63 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.