Zoro Homepage

Wide-Mouth Opaque Amb HDPE Packaging Bottle, 43-415 Closure, 250mL

  • Mfr # 312185-0008

  • Zoro # G1346863


product price: $490.99
/pk 250, $1.96/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Leakproof When Used with Nalgene Closures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312185-0008
Zoro #
G1346863
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
43-415 mm
Overall Height - Metric
131 mm
Body Diameter - Metric
61 mm
Minimum Screw Closure Size
43 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
33 mm

Details

Item
Packaging Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Leakproof When Used with Nalgene Closures
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Capacity - English
8 fl oz
Capacity - Metric
250 mL
USP Specification
Type VI
Body Material
HDPE
Closure Liner Material
Unlined
Closure Included
Yes
Numbers of Bottles Included
250
Basic Material
Plastic
Closure Type
Screw On
Closure Color
Amber
Body Color
Amber
Graduated
No
Bottle Type
Storage

Description

Packaging Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.