
Brush Set, 14 in, Black
Mfr # 4588B
Zoro # G714548017
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Brush Type
Brushes
Brush Length
14 in
Brush Width
3 in
Overall Height (In.)
3 in
Includes
Front and Back Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4588B
Zoro #
G714548017
UPC #
852334006322
Country of Origin
Italy
Dimensions
Brush Length
14 in
Brush Width
3 in
Overall Height (In.)
3 in
Details
Brush Type
Brushes
Item
Brush Set,14 in,Black
Includes
Front and Back Brush
Color
Black
For Use With
Floorwash 5000
Material
Polypropylene
Description
Brush Set,14 in,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.