
Brush Set, 9 in, Black
Mfr # 4587B
Zoro # G113325820
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Brush Type
Brushes
Brush Length
9 in
Brush Width
3 in
Includes
Front and Back Brush
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4587B
Zoro #
G113325820
UPC #
852334006308
Country of Origin
Italy
Dimensions
Brush Length
9 in
Brush Width
3 in
Overall Height (In.)
3 in
Details
Brush Type
Brushes
Item
Brush Set,9 in,Black
Includes
Front and Back Brush
Color
Black
Material
Polypropylene
For Use With
Floorwash 1000
Description
Brush Set,9 in,Black
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.