Crawl Space Dehumidifier, 150 Pints, Gray, 16 in, Aluminum and Steel

  • Mfr # P646-150

  • Zoro # G611903674


product price:  $2,084.99
/ea
Free Shipping & Returns

Key Features

Capacity 24 hrs 60 rh
150 Pints/Day
Width
16 in
Color
Gray
Ambient Temp. Range
41 - 95 Degree F
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P646-150
Zoro #
G611903674
UPC #
850022671463
Country of Origin
China

Dimensions

Width
16 in
Depth
15 in

Details

Item
Crawl Space Dehumidifier,150 Pints
Capacity 24 hrs 60 rh
150 Pints/Day
Color
Gray
Ambient Temp. Range
41 - 95 Degree F
Type
Crawl Space Dehumidifiers
Application
Dehumidifier
Cabinet Material
Aluminum and Steel

Description

Crawl Space Dehumidifier,150 Pints

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.