Crawl Space Dehumidifier, 190 Pints, Gray, 18 in, Aluminum and Steel

  • Mfr # P646-190

  • Zoro # G911903619


product price:  $2,634.99
/ea
Free Shipping & Returns

Key Features

Capacity 24 hrs 60 rh
190 Pints/Day
Width
18 in
Color
Gray
Cabinet Material
Aluminum and Steel
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P646-190
Zoro #
G911903619
UPC #
850022671470
Country of Origin
China

Dimensions

Width
18 in
Depth
20 in

Details

Item
Crawl Space Dehumidifier,190 Pints
Capacity 24 hrs 60 rh
190 Pints/Day
Color
Gray
Cabinet Material
Aluminum and Steel
Ambient Temp. Range
41 - 95 Degree F
Type
Crawl Space Dehumidifiers
Application
Dehumidifier

Description

Crawl Space Dehumidifier,190 Pints

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.