Zoro Homepage

Ozone Generator Machine w/3 Ozone Plate

  • Mfr # 2122

  • Zoro # G014652797


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Length
7 1/2 in
Width
12 in
Voltage
110-120V
Application
Air Treatment
Depth
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2122
Zoro #
G014652797
UPC #
852334006384
Country of Origin
China

Dimensions

Length
7 1/2 in
Width
12 in
Depth
7 1/2 in

Details

Item
Ozone Generator Machine w/3 Ozone Plate
Color
Gray
Voltage
110-120V
Application
Air Treatment
Material
Aluminum and Steel

Description

Ozone Generator Machine w/3 Ozone Plate

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.