Zoro Homepage

Universal Brush Set, 14 in, Gray

  • Mfr # 4588G

  • Zoro # G614548025


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Brush Type
Brushes
Brush Length
14 in
Brush Width
3 in
Color
Gray
Overall Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4588G
Zoro #
G614548025
UPC #
852334006339
Country of Origin
Italy

Dimensions

Brush Length
14 in
Brush Width
3 in
Overall Height (In.)
3 in

Details

Brush Type
Brushes
Item
Universal Brush Set,14 in,Gray
Color
Gray
Includes
Front and Back Brush
Material
Polypropylene
For Use With
Floorwash 5000

Description

Universal Brush Set,14 in,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.