Zoro Homepage

Universal Brush Set, 9 in, Gray

  • Mfr # 4587G

  • Zoro # G014548038


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Brush Type
Brushes
Brush Length
9 in
Brush Width
3 in
Color
Gray
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4587G
Zoro #
G014548038
UPC #
852334006315
Country of Origin
Italy

Dimensions

Brush Length
9 in
Brush Width
3 in
Overall Height (In.)
3 in

Details

Brush Type
Brushes
Item
Universal Brush Set,9 in,Gray
Color
Gray
Material
Polypropylene
Includes
Front and Back Brush
For Use With
Floorwash 1000

Description

Universal Brush Set,9 in,Gray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.