Zoro Homepage

ADH16P-NAMPOWER Abrasive Disc Brush Holder-Standard Collet Flow Thru, 16MM Plain

  • Mfr # ADH16P

  • Zoro # G5519469


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/16 in
Compatible Wheel Diameter (Maximum)
80 mm
Outside Flange Diameter
50 mm
Abrasive Mounting Connector Size
16 mm
Abrasive Mounting Connector Type
Unthreaded Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADH16P
Zoro #
G5519469
UPC #
843469114143
Country of Origin
India

Dimensions

Overall Length
3 3/16 in
Compatible Wheel Diameter (Maximum)
80 mm
Outside Flange Diameter
50 mm
Abrasive Mounting Connector Size
16 mm
Tool Mounting Connector Size
16 mm
Compatible Wheel Diameter (Minimum)
50 mm

Details

Item
Abrasive Wheel Adapter
Abrasive Mounting Connector Type
Unthreaded Hole
Tool Mounting Connector Type
Straight Shank
Product Type
Collet

Description

Abrasive Wheel Adapter, Abrasive Mounting Connector Size 16 mm, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 16 mm, Tool Mounting Connector Type Straight Shank, Overall Length 3 3/16 in, Product Type Collet, Outside Flange Diameter 50 mm, Compatible Wheel Diameter (Maximum) 80 mm, Compatible Wheel Diameter (Minimum) 50 mm, Compatible Wheel Thickness (Maximum) Not Applicable, Compatible Wheel Thickness (Minimum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.