Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADHLWMP-NAMPOWER Abrasive Disc Brush Holder-Standard Collet Flow Thru, Composite 25mm Plain

  • Mfr # ADHLWMP

  • Zoro # G5519152


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/16 in
Abrasive Mounting Connector Type
Unthreaded Hole
Abrasive Mounting Connector Size
25 mm
Product Type
Collet
Tool Mounting Connector Type
Straight Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADHLWMP
Zoro #
G5519152
UPC #
843469114150
Country of Origin
India

Dimensions

Overall Length
4 3/16 in
Abrasive Mounting Connector Size
25 mm
Outside Flange Diameter
100 mm
Tool Mounting Connector Size
25 mm
Compatible Wheel Diameter (Maximum)
150 mm
Compatible Wheel Diameter (Minimum)
100 mm

Details

Item
Abrasive Wheel Adapter
Abrasive Mounting Connector Type
Unthreaded Hole
Product Type
Collet
Tool Mounting Connector Type
Straight Shank

Description

Abrasive Wheel Adapter, Abrasive Mounting Connector Size 25 mm, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 25 mm, Tool Mounting Connector Type Straight Shank, Overall Length 4 3/16 in, Product Type Collet, Outside Flange Diameter 100 mm, Compatible Wheel Diameter (Maximum) 150 mm, Compatible Wheel Diameter (Minimum) 100 mm, Compatible Wheel Thickness (Maximum) Not Applicable, Compatible Wheel Thickness (Minimum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.