
ADHSMP-NAMPOWER Abrasive Disc Brush Holder-Standard Collet Flow Thru, METAL 25mm Plain
Mfr # ADHSMP
Zoro # G7990866
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 3/16 in
Product Type
Collet
Compatible Wheel Diameter (Maximum)
150 mm
Tool Mounting Connector Type
Straight Shank
Abrasive Mounting Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADHSMP
Zoro #
G7990866
UPC #
843469114174
Country of Origin
India
Dimensions
Overall Length
4 3/16 in
Compatible Wheel Diameter (Maximum)
150 mm
Tool Mounting Connector Size
25 mm
Outside Flange Diameter
100 mm
Compatible Wheel Diameter (Minimum)
100 mm
Abrasive Mounting Connector Size
25 mm
Details
Item
Abrasive Wheel Adapter
Product Type
Collet
Tool Mounting Connector Type
Straight Shank
Abrasive Mounting Connector Type
Unthreaded Hole
Description
Abrasive Wheel Adapter, Abrasive Mounting Connector Size 25 mm, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 25 mm, Tool Mounting Connector Type Straight Shank, Overall Length 4 3/16 in, Product Type Collet, Outside Flange Diameter 100 mm, Compatible Wheel Diameter (Maximum) 150 mm, Compatible Wheel Diameter (Minimum) 100 mm, Compatible Wheel Thickness (Maximum) Not Applicable, Compatible Wheel Thickness (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.