Zoro Homepage

End Brush, 0.5" Dia. 4.88" OAL, 320 Grit

  • Mfr # AEB1258320

  • Zoro # G509919626


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
10,000 RPM
Brush Dia.
1/2 in
Grit
320
Shank Size
3/8 in
Bristle Type
Crimped Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEB1258320
Zoro #
G509919626
UPC #
843469158826
Country of Origin
United States

Dimensions

Brush Dia.
1/2 in
Shank Size
3/8 in
Overall Length
4 7/8 in
Wire Dia.
0.022 in
Bristle Length
5/8 in
Shank Length
3/8 in
Connector Size
3/8 in

Details

Max. RPM
10,000 RPM
Grit
320
Bristle Type
Crimped Wire
Compatible Tool Type
CNC Machine
Color
Yellow
Operating Speed - Maximum
10,000 RPM
Item
End Brush
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Nickel Alloy, Stainless Steel, Titanium
Series
Nampower

Description

End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Ceramic, Brush Dia. 1/2 in, Wire Dia. 0.022 in, Bristle Length 5/8 in, Grit 320, Overall Length 4 7/8 in, Compatible Tool Type CNC Machine, Color Yellow, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Nickel Alloy, Stainless Steel, Titanium, Connector Type Round Shank, Connector Size 3/8 in, Operating Speed - Maximum 10,000 RPM, Series Nampower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.