NAMPOWER ADD10038180 Abrasive Disc Brush, Dot Style, 100mm Diameter, 38mm Trim, 180 Grit

  • Mfr # ADD10038180

  • Zoro # G1382347


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Bristle Type
Dot
Abrasive Material
Ceramic and Silicon Carbide
Brush Dia.
100 mm
Abrasive Grit
180
Wire Dia.
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD10038180
Zoro #
G1382347
UPC #
-
Country of Origin
India

Dimensions

Brush Dia.
100 mm
Wire Dia.
0.035 in
Bristle Trim Length
1 1/2 in
Bristle Length
38 mm

Details

Item
Disc Brush
Bristle Type
Dot
Abrasive Material
Ceramic and Silicon Carbide
Abrasive Grit
180
Grit
180
Max. RPM
2200
Item - Disc Brushes
Disc Brush
Primary Material Application
Ceramic, Plastic, Wood
Operating Speed - Maximum
2,200 RPM
Compatible Tool Type
CNC Machine

Description

Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Dot, Bristle Material Ceramic, Brush Dia. 100 mm, Wire Dia. 0.035 in, Bristle Length 38 mm, Grit 180, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 2,200 RPM, Shank Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.