
NAMPOWER ADD12518120 Abrasive Disc Brush, Dot Style, 125mm Diameter, 18mm Trim, 120 Grit
Mfr # ADD12518120
Zoro # G500443151
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Bristle Type
Dot
Abrasive Material
Ceramic and Silicon Carbide
Brush Dia.
125 mm
Arbor Hole Size
7/8 in
Abrasive Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD12518120
Zoro #
G500443151
UPC #
-
Country of Origin
India
Dimensions
Brush Dia.
125 mm
Arbor Hole Size
7/8 in
Wire Dia.
0.04 in
Bristle Trim Length
45/64 in
Bristle Length
18 mm
Details
Item
Disc Brush
Bristle Type
Dot
Abrasive Material
Ceramic and Silicon Carbide
Abrasive Grit
120
Grit
120
Max. RPM
2000
Item - Disc Brushes
Disc Brush
Primary Material Application
Ceramic, Plastic, Wood
Operating Speed - Maximum
2,000 RPM
Compatible Tool Type
CNC Machine
Description
Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Dot, Bristle Material Ceramic, Brush Dia. 125 mm, Wire Dia. 0.04 in, Bristle Length 18 mm, Grit 120, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 2,000 RPM, Shank Length Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.