CY4600AO Abrasive Nylon Copper Center Wheel, 4" Dia., 600AO, .500" Arbor Hole, 1.437" Trim

  • Mfr # CY4600AO
  • Zoro # G1919368
product price: 
$
18.99
/ea

Key Features

Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Arbor Hole Size
5/8 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CY4600AO
Zoro #
G1919368
UPC #
843469142511
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8 in
Abrasive Shank Size
No Shank
Bristle Trim Length
1 7/16 in
Brush Dia.
4 in
Trim Length
1-7/16"
Face Width
7/16 in
Wire Dia.
0.012 in
Bristle Diameter
0.012 in
Bristle Length
1 7/16 in
Connector Size
5/8 in

Details

Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Grit
600
For Use With
Edge Blending, General Surface Finishing, Light Deburring
Arbor Hole
5/8"
Item
Wire Wheel
Bristle Type
Crimped Wire
Fill Material
Abrasive Nylon
Primary Material Application
Aluminum, Brass, Copper, Plastic
Operating Speed - Maximum
20,000 RPM
Series
BRUSH RESEARCH
Connector Type
Unthreaded Hole
Color
Gray
Product Type
Wire Wheel Brush
Wire Color
Gray

Description

Wire Wheel, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 4 in, Grit 600, Face Width 7/16 in, Bristle Diameter 0.012 in, Bristle Length 1 7/16 in, Primary Material Application Aluminum, Brass, Copper, Plastic, Connector Type Unthreaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews