NAMPOWER ADD15038320 Abrasive Disc Brush, Dot Style, 150mm Diameter, 38mm Trim, 320 Grit

  • Mfr # ADD15038320

  • Zoro # G1381820


product price:  $377.84
/ea
Free Shipping & Returns

Key Features

Bristle Type
Dot
Abrasive Material
Ceramic and Silicon Carbide
Brush Dia.
150 mm
Abrasive Grit
320
Wire Dia.
0.022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD15038320
Zoro #
G1381820
UPC #
-
Country of Origin
India

Dimensions

Brush Dia.
150 mm
Wire Dia.
0.022 in
Bristle Trim Length
1 1/2 in
Bristle Length
38 mm

Details

Item
Disc Brush
Bristle Type
Dot
Abrasive Material
Ceramic and Silicon Carbide
Abrasive Grit
320
Grit
320
Item - Disc Brushes
Disc Brush
Max. RPM
1800
Primary Material Application
Ceramic, Plastic, Wood
Operating Speed - Maximum
1,800 RPM
Compatible Tool Type
CNC Machine

Description

Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Dot, Bristle Material Ceramic, Brush Dia. 150 mm, Wire Dia. 0.022 in, Bristle Length 38 mm, Grit 320, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 1,800 RPM, Shank Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.