
NAMPOWER ADD5018120 Abrasive Disc Brush, Dot Style, 50mm Diameter, 18mm Trim, 120 Grit
Mfr # ADD5018120
Zoro # G5519161
product price:Â $78.95
/ea
Free Shipping & Returns
Key Features
Bristle Type
Dot
Brush Dia.
50 mm
Wire Dia.
0.04 in
Grit
120
Primary Material Application
Ceramic, Plastic, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD5018120
Zoro #
G5519161
UPC #
843469114020
Country of Origin
India
Dimensions
Brush Dia.
50 mm
Wire Dia.
0.04 in
Bristle Length
18 mm
Details
Item
Disc Brush
Bristle Type
Dot
Grit
120
Primary Material Application
Ceramic, Plastic, Wood
Compatible Tool Type
CNC Machine
Operating Speed - Maximum
6,500 RPM
Description
Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Dot, Bristle Material Ceramic, Brush Dia. 50 mm, Wire Dia. 0.04 in, Bristle Length 18 mm, Grit 120, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 6,500 RPM, Shank Length Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.