
NAMPOWER ADD6018180 Abrasive Disc Brush, Dot Style, 60mm Diameter, 18mm Trim, 180 Grit
Mfr # ADD6018180
Zoro # G5519636
product price:Â $89.99
/ea
Free Shipping & Returns
Key Features
Bristle Type
Dot
Brush Dia.
60 mm
Wire Dia.
0.035 in
Grit
180
Primary Material Application
Ceramic, Plastic, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD6018180
Zoro #
G5519636
UPC #
843469114075
Country of Origin
India
Dimensions
Brush Dia.
60 mm
Wire Dia.
0.035 in
Bristle Length
18 mm
Details
Item
Disc Brush
Bristle Type
Dot
Grit
180
Primary Material Application
Ceramic, Plastic, Wood
Compatible Tool Type
CNC Machine
Operating Speed - Maximum
5,500 RPM
Description
Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Dot, Bristle Material Ceramic, Brush Dia. 60 mm, Wire Dia. 0.035 in, Bristle Length 18 mm, Grit 180, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 5,500 RPM, Shank Length Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.